Drive, H-Max Series, 480VAC, 23A, Frame 5, 15HP, No Brake

Item #: 0939795

Cat #: HMX34AG02321-N

UPC: 786685513881

$ 3104.80 EA
Company wide:
0 in stock
H-Max Series Open Drive 15HP, 460V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 23A, Frame Size FS5. H: 16.5" W: 5.67" D: 8.73" Weight: 22Lbs ***For HVAC only***

Overview

H-Max Series Open Drive 15HP, 460V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 23A, Frame Size FS5. H: 16.5" W: 5.67" D: 8.73" Weight: 22Lbs ***For HVAC only***

Eaton’s H-Max Series VFD has software and hardware designed specifically for the HVAC, pump industry. The ultra-efficient DC capacitor and power structure allows the drive to consume less energy, lowering greenhouse gases. The I/O configuration is designed with wiring ergonomics in mind by including removable terminal blocks. The main, easily removable, control board used for all drive frames with six digital IN, two analog IN, one analog OUT, three relay OUT accepts two additional I/O or communication board. In addition, the control board has built-in RS-485 and Ethernet communication. These drives continue the tradition of robust performance, and raise the bar on features and functionality, ensuring the best solution at the right price. In addition to the Active Energy Control Algorithm to maximize motor efficiency, the drive boasts an ultraefficient DC capacitor and power structure to allow less energy consumption, lowering greenhouse gases.

Also known as: 786685513881, HMX34AG02321-N, CUTHMX34AG02321N

Specifications

Phase: 3
Volts AC: 480
Amps: 23
Horsepower: 15
IP/NEMA Rating: NEMA 1, IP21
Type: Variable Frequency Drive
Size: 5 Frame
Phase: 3
Amps: 23
IP/NEMA Rating: NEMA 1, IP21
Size: 5 Frame
Volts AC: 480
Horsepower: 15
Type: Variable Frequency Drive