Drive, H-Max Series, 480VAC, 12A, Frame 4, 7.5HP, No Brake

Item #: 0939793

Cat #: HMX34AG01221-N

UPC: 786685513843

$ 1944.68 EA
Company wide:
0 in stock
H-Max Series Open Drive 7.5 Horse Power, 480 Volt AC, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 12 Amp, Frame Size FS4. H: 12.89" W: 5.04" D: 7.77" Weight: 13.2Lbs ***For HVAC only***

Overview

H-Max Series Open Drive 7.5 Horse Power, 480 Volt AC, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 12 Amp, Frame Size FS4. H: 12.89" W: 5.04" D: 7.77" Weight: 13.2Lbs ***For HVAC only***
Also known as: 786685513843, HMX34AG01221-N, CUTHMX34AG01221N

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP21
Amps: 12
Type: Variable Frequency Drive
Horsepower: 7.500
Size: 4 Frame
Phase: 3
IP/NEMA Rating: NEMA 1, IP21
Type: Variable Frequency Drive
Size: 4 Frame
Volts AC: 480
Amps: 12
Horsepower: 7.500