1
more

Drive, H-Max Series, 230VAC, 48A, Frame 5, 15HP, No Brake
Item #: 0939788
Cat #: HMX32AG04821-N
UPC: 786685513652
$ 3913.11 EA
Company wide:
0
in stock
Documents & Guides
H-Max Series Open Drive 15HP, 230V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 48A, Frame Size FS6. H: 21.93" W: 7.68" D: 9.29" Weight: 44.1Lbs ***For HVAC only***
Overview
H-Max Series Open Drive 15HP, 230V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 48A, Frame Size FS6. H: 21.93" W: 7.68" D: 9.29" Weight: 44.1Lbs ***For HVAC only***
All boards are varnished. Corrosion resistant. Battery included in all drives for real-time clock. Keypad kit includes HOA bypass. Keypad kit includes HOA, back reset for Europe application. EMI/RFI filters included. DC link choke included.
Also known as: 786685513652, HMX32AG04821-N, CUTHMX32AG04821N
Specifications
| Phase: | 3 |
| Amps: | 48 |
| Volts AC: | 230 |
| Horsepower: | 15 |
| IP/NEMA Rating: | NEMA 1, IP21 |
| Type: | Variable Frequency Drive |
| Size: | 5 Frame |
| Phase: | 3 |
| Volts AC: | 230 |
| IP/NEMA Rating: | NEMA 1, IP21 |
| Size: | 5 Frame |
| Amps: | 48 |
| Horsepower: | 15 |
| Type: | Variable Frequency Drive |