2
more

Drive, H-Max Series, 230VAC, 24A, Frame 5, 7.5HP, No Brake
Item #: 0939786
Cat #: HMX32AG02421-N
UPC: 786685513515
$ 2413.78 EA
Company wide:
0
in stock
Documents & Guides
H-Max Series Open Drive 7.5HP, 230V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 24A, Frame Size FS5. H: 16.5" W: 5.67" D: 8.73" Weight: 22Lbs ***For HVAC only***
Overview
H-Max Series Open Drive 7.5HP, 230V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 24A, Frame Size FS5. H: 16.5" W: 5.67" D: 8.73" Weight: 22Lbs ***For HVAC only***
All boards are varnished. Corrosion resistant. Battery included in all drives for real-time clock. Keypad kit includes HOA bypass. Keypad kit includes HOA, back reset for Europe application. EMI/RFI filters included. DC link choke included.
Also known as: 786685513515, HMX32AG02421-N, CUTHMX32AG02421N
Specifications
| Phase: | 3 |
| Amps: | 24 |
| Volts AC: | 230 |
| IP/NEMA Rating: | NEMA 1, IP21 |
| Type: | Variable Frequency Drive |
| Horsepower: | 7.500 |
| Size: | 5 Frame |
| Phase: | 3 |
| Volts AC: | 230 |
| Type: | Variable Frequency Drive |
| Size: | 5 Frame |
| Amps: | 24 |
| IP/NEMA Rating: | NEMA 1, IP21 |
| Horsepower: | 7.500 |