2
more

Drive, H-Max Series, 230VAC, 11A, Frame 4, 3HP, No Brake
Item #: 0939784
Cat #: HMX32AG01121-N
UPC: 786685513409
$ 1657.10 EA
Company wide:
0
in stock
Documents & Guides
H-Max Series Open Drive 3HP, 230V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 11A, Frame Size FS4. H: 12.89" W: 5.04" D: 7.77" Weight: 13.2Lbs ***For HVAC only***
Overview
H-Max Series Open Drive 3HP, 230V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 11A, Frame Size FS4. H: 12.89" W: 5.04" D: 7.77" Weight: 13.2Lbs ***For HVAC only***
All boards are varnished. Corrosion resistant. Battery included in all drives for real-time clock. Keypad kit includes HOA bypass. Keypad kit includes HOA, back reset for Europe application. EMI/RFI filters included. DC link choke included.
Also known as: 786685513409, HMX32AG01121-N, CUTHMX32AG01121N, hmax
Specifications
| Phase: | 3 |
| Volts AC: | 230 |
| IP/NEMA Rating: | NEMA 1, IP21 |
| Horsepower: | 3 |
| Type: | Variable Frequency Drive |
| Amps: | 11 |
| Size: | 4 Frame |
| Phase: | 3 |
| IP/NEMA Rating: | NEMA 1, IP21 |
| Type: | Variable Frequency Drive |
| Size: | 4 Frame |
| Volts AC: | 230 |
| Horsepower: | 3 |
| Amps: | 11 |