1 HP, 230V

Item #: 0939782

Cat #: HMX32AG4D821-N

UPC: 786685513782

$ 1220.15 EA
Company wide:
0 in stock
H-Max Series Open Drive 1HP, 230V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5Yrs w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 4.8A, Frame Size FS4. H: 12.89" W: 5.04" D: 7.77" Weight: 13.2Lbs ***For HVAC only***

Overview

H-Max Series Open Drive 1HP, 230V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5Yrs w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 4.8A, Frame Size FS4. H: 12.89" W: 5.04" D: 7.77" Weight: 13.2Lbs ***For HVAC only***

All boards are varnished. Corrosion resistant. Battery included in all drives for real-time clock. Keypad kit includes HOA bypass. Keypad kit includes HOA, back reset for Europe application. EMI/RFI filters included. DC link choke included.

Also known as: 786685513782, HMX32AG4D821-N, CUTHMX32AG4D821N

Specifications

Horsepower: 1
Phase: 3
IP/NEMA Rating: NEMA 1, IP21
Type: Variable Frequency Drive
Volts AC: 240
Horsepower: 1
IP/NEMA Rating: NEMA 1, IP21
Volts AC: 240
Phase: 3
Type: Variable Frequency Drive