Unmanaged 8-Port Switch

Item #: 0939777

Cat #: SPIDER8TX

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Entry Level Industrial ETHERNET Rail Switch, Store And Forward Switching Mode, Ethernet And Fast-Ethernet (10/100 Mbit/s), Port Type: 8 x 10/100BASE-TX, TP Cable, RJ45 Sockets, Auto-Crossing, Auto-Negotiation, Auto-Polarity, Operating Voltage: 9,6 V DC - 32 V DC

Overview

Entry Level Industrial ETHERNET Rail Switch, Store And Forward Switching Mode, Ethernet And Fast-Ethernet (10/100 Mbit/s), Port Type: 8 x 10/100BASE-TX, TP Cable, RJ45 Sockets, Auto-Crossing, Auto-Negotiation, Auto-Polarity, Operating Voltage: 9,6 V DC - 32 V DC
Also known as: SPIDER8TX, HIRSPIDER8TX

Specifications

Type: Unmanaged
Number of Ports: 8
Type: Unmanaged
Number of Ports: 8