14THHN/THWN-2 C STR BROWN / BLUE STRIPE

Item #: 0939762

Cat #: 14THHNCSTRBROBLU.

UPC:

Company wide:
0 in stock
Documents & Guides
14THHN/THWN-2 C STR BROWN / BLUE STRIPE

Overview

14THHN/THWN-2 C STR BROWN / BLUE STRIPE
Also known as: 14THHNCSTRBROBLU.

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Brown/Blue
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Brown/Blue