14THHN/THWN-2 C STR GRAY / YELLOW STRIPE

Item #: 0939733

Cat #: 14THHNCSTRGRAYEL

UPC:

Company wide:
0 in stock
Documents & Guides
14THHN/THWN-2 C STR GRAY / YELLOW STRIPE

Overview

14THHN/THWN-2 C STR GRAY / YELLOW STRIPE
Also known as: 14THHNCSTRGRAYEL

Specifications

Color: Gray/Yellow
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Gray/Yellow
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG