Filter Fan Shroud, 9"

Item #: 0939713

Cat #: SH09GS61001

UPC: 783510254544

$ 265.65 EA
Company wide:
0 in stock
Documents & Guides
Filter Fan Shroud, Filter Fan Accessories, 9 Inch, Type 12, Size/Dimensions: 12.75 x 10 x 3 Inch, Material: Steel, Color/Finish: Light Gray - DISC PER MFR

Overview

Filter Fan Shroud, Filter Fan Accessories, 9 Inch, Type 12, Size/Dimensions: 12.75 x 10 x 3 Inch, Material: Steel, Color/Finish: Light Gray - DISC PER MFR
Also known as: 783510254544, SH09GS61001, HOFSH09GS61001

Specifications

Height: 12 3/4 in
Diameter: 9 in
Color: Light Gray
Depth: 3 in
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand
Height: 12 3/4 in
Color: Light Gray
Width: 10 in
Special Program: Hoffman On Demand
Diameter: 9 in
Depth: 3 in
Material: Steel