Aluminum Mast, 19.685'

Item #: 0939583

Cat #: ALUM6M

UPC: 782856626169

Company wide:
0 in stock
Documents & Guides
CAD ALUM6M MAST SUPPORT 6M AL

Overview

CAD ALUM6M MAST SUPPORT 6M AL

Lightning protection air terminal Aluminum Mast.

Also known as: 782856626169, ALUM6M, CADALUM6M

Features & Benefits

  • Masts for cantilevered installations

Specifications

Material: Aluminum
Length: 19.680 ft
Product Thickness: 0.160 in
Material: Aluminum
Product Thickness: 0.160 in
Length: 19.680 ft