Aluminum Mast, 13.123'

Item #: 0939548

Cat #: ALUM4M

UPC: 782856646259

Company wide:
0 in stock
Documents & Guides
CAD ALUM4M MAST SUPPORT 4M AL

Overview

CAD ALUM4M MAST SUPPORT 4M AL

Lightning protection air terminal Aluminum Mast.

Also known as: 782856646259, ALUM4M, CADALUM4M

Features & Benefits

  • Masts for cantilevered installations

Specifications

Length: 13.120 ft
Material: Aluminum
Product Thickness: 0.160 in
Length: 13.120 ft
Product Thickness: 0.160 in
Material: Aluminum