Unit Heater, 10KW, 480V

Item #: 0939530

Cat #: P3P5110CA1N

UPC: 686334645300

$ 1919.42 EA
Company wide:
0 in stock
Documents & Guides
5100 Series Wall Mounted Fan Forced Unit Heater, 10 Kilowatts, 480 Volt, 3 PhaseBtu Rating 34.1

Overview

5100 Series Wall Mounted Fan Forced Unit Heater, 10 Kilowatts, 480 Volt, 3 PhaseBtu Rating 34.1
Also known as: 686334645300, P3P5110CA1N, TPIP3P5110CA1N

Specifications

Wattage: 10 kW
Mounting: Wall
Standards: California Proposition 65
Wattage: 10 kW
Standards: California Proposition 65
Mounting: Wall