Liquidtight Connector, Insulated, High Temperature, Size: 1", Steel

Item #: 0939527

Cat #: 5334-HT

UPC: 786210909646

$ 75.46 EA
Company wide:
9 in stock
Documents & Guides
Liquidtight Connector, 1 inch, Insulated, Hi temperature Rated, Material: Steel

Overview

Liquidtight Connector, 1 inch, Insulated, Hi temperature Rated, Material: Steel

1 Inch Straight Steel Insulated Liquidtight High Temperature Connector

Also known as: 786210909646, 5334-HT, THB5334HT

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel