Typ1 Lrg Fs Enc - Disc

Item #: 0939508

Cat #: A72XN3724FSLP

UPC: 783510138967

$ 4077.73 EA
Company wide:
0 in stock
Large Type 1 Disconnect Encl., Bulletin A38d (large Type 1 And 2 Disconnect Enclosures), Size/dims: 72.00x37.00x24.00, Material/finish: Steel/gray

Overview

Large Type 1 Disconnect Encl., Bulletin A38d (large Type 1 And 2 Disconnect Enclosures), Size/dims: 72.00x37.00x24.00, Material/finish: Steel/gray

Free-Stand Type 1 Enclosures are an economical way to protect equipment and employees in applications that do not require extensive environmental protection.

Also known as: 783510138967, A72XN3724FSLP, HOFA72XN3724FSLP

Features & Benefits

  • 4-in. high 10 gauge steel integral lifting base
  • Modified preferred disconnect cutout
  • Heights from 60 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
  • Sturdy 7 gauge lifting tabs
  • Flush doors
  • 3-point latch with heavy-duty handle
  • Screwdriver defeater in handle on master door
  • Padlock provision in handle
  • Predrilled holes in lifting base provide bolt-down capability
  • Bonding provision on each door

Specifications

Depth: 24 in
Color: Light Gray
Width: 37 in
IP/NEMA Rating: NEMA 1, IP30
Height: 72 in
Finish: Powder Coated
Weight: 327 lb
Depth: 24 in
Width: 37 in
Height: 72 in
Weight: 327 lb
Color: Light Gray
IP/NEMA Rating: NEMA 1, IP30
Finish: Powder Coated