Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0939496

Cat #: HFD3100LS06

UPC: 782114206430

$ 4978.38 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 100 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals, Shunt Trip 48-127 Vac Or 48-60 Vdc

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 100 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals, Shunt Trip 48-127 Vac Or 48-60 Vdc
Also known as: 782114206430, HFD3100LS06, CUTHFD3100LS06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100
Interrupt Rating AC: 65 kA