Extension, Height: 12", For Use With B1730 Box, Reinforced Concrete

Item #: 0939416

Cat #: 1000300

UPC: 800246159452

$ 365.89 EA
Company wide:
2 in stock
Documents & Guides
Extension, Height: 12", For Use With B1730 Box, Reinforced Concrete

Overview

Extension, Height: 12", For Use With B1730 Box, Reinforced Concrete
Also known as: 800246159452, 1000300, OLD1000300

Specifications

Height: 12 in
Material: Concrete
Height: 12 in
Material: Concrete