Molded Plate, Blue, Single-Mode OS1/2, Duplex SC, 12 Fibers, Ceramic

Item #: 0939396

Cat #: 5F100-2LC

UPC: 078477583869

$ 117.52 EA
Company wide:
2 in stock
Documents & Guides
Adapter Plate, SM (OS1 & 2), Duplex SC, Capacity: (12) Fibers, Zirconia Ceramic Sleeve, Color: Blue.

Overview

Adapter Plate, SM (OS1 & 2), Duplex SC, Capacity: (12) Fibers, Zirconia Ceramic Sleeve, Color: Blue.

Injection Molded Adapter Plate, Opt-X 6-Pack Duplex SC OM2, 12- Fiber, Blue

Also known as: 078477583869, 5F100-2LC, LEV5F1002LC

Specifications

Color: Blue
Type: Singlemode, Duplex
Number of Ports: 12
Connector Type: SC
Color: Blue
Number of Ports: 12
Type: Singlemode, Duplex
Connector Type: SC