Fluorescent Lamp, Coated, T8, 24", 17W, 3500K

Item #: 0939395
Cat #: FO17835XPECOSL
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Coated, T8, 17 Watt, 3500K, Base: Medium Bipin, 85 CRI, Lumens: 1345, Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 22271*

Overview

Fluorescent Lamp, Coated, T8, 17 Watt, 3500K, Base: Medium Bipin, 85 CRI, Lumens: 1345, Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 22271*
Also known as: FO17835XPECOSL, SYLFO17835XPECOSL

Specifications

Lumens: 1345
Color Rendering Index (CRI): 85
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 1345
Wattage: 17
Length: 24 in , 2 ft
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)