FH 2 Pole Class J Fuseblock

Item #: 0939394

Cat #: LFJ60060-2CID

UPC: 079458181869

$ 160.36 EA
Company wide:
0 in stock
Documents & Guides
60A, 600V, Fuse Holder 2 Pole Class J Fuseblock

Overview

60A, 600V, Fuse Holder 2 Pole Class J Fuseblock

Indication offered on all versions except 200A-600A DIN Rail releasable for all non-knife blade style fuses Only one hand is required to release from DIN Rail (lock open lock closed) Phenolic blocks have side barriers for isolation Spring reinforced fuse clips are standard on 100A and larger blocks. Reinforcing springs are optional on 30A and 60A blocks. Universal mounting holes make for easy replacement Space-saving design — up to 45% smaller than existing blocks

Also known as: 079458181869, LFJ60060-2CID, LFULFJ600602CID

Specifications

Poles: 2
Mounting: DIN Rail
Material: Thermoplastic
Class: J
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2
Poles: 2
Material: Thermoplastic
Volts AC: 600
Standards: California Proposition 65
Mounting: DIN Rail
Class: J
Amps: 60
Allowable Gauge Range: 4 - 2