
$ 981.35 EA
Company wide:
0
in stock
Documents & Guides
CUT E67-LRDP200-HLD 200 CM LONG RANGE PPROX, 4-WIRE DC, MICRO CONN., LIGHT
Overview
CUT E67-LRDP200-HLD 200 CM LONG RANGE PPROX, 4-WIRE DC, MICRO CONN., LIGHT
Also known as: 782114838969, E67-LRDP200-HLD, CUTE67LRDP200HLD
Specifications
| IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Mounting: | Panel |
| Pins: | 4 |
| Family / Style: | E67 |
| Range: | 200 cm, 79 in, 0 - 2000 mm |
| Volts DC Range: | 18 - 30 |
| IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Pins: | 4 |
| Range: | 200 cm, 79 in, 0 - 2000 mm |
| Mounting: | Panel |
| Family / Style: | E67 |
| Volts DC Range: | 18 - 30 |