Sensor, Photoelectric, Large Aperture Fiber Optic, MiniSight

Item #: 0939386

Cat #: 42KL-G1LB-F4

UPC: 662468713900

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Large Aperture, Fiber Optic, MiniSight, 10.8 - 30 Volt DC, 35 mA, Light/Dark Selectable, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, Large Aperture, Fiber Optic, MiniSight, 10.8 - 30 Volt DC, 35 mA, Light/Dark Selectable, 4 Pin DC Micro Connector
Also known as: 662468713900, 42KL-G1LB-F4, ALB42KLG1LBF4

Specifications

Type: Large Aperture Fiber Optic, Sensor, Photoelectric
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Large Aperture Fiber Optic, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm