
Prime Chime, Wire Door Chime, Two Lighted Rectangle Doorbell Buttons
Item #:
0939376
Cat #:
18888
UPC:
$3.63
EA
Sale
Company wide:
81 in stock
Documents & Guides
Prime Chime, Wire Door Chime, 120VAC/60Hz In, 9VAC/500mA Out, Color: White
Overview
Prime Chime, Wire Door Chime, 120VAC/60Hz In, 9VAC/500mA Out, Color: White
Also known as: 18888, NRC18888
Specifications
Mounting: | Recessed |
Volts DC: | 9 |
Volts AC: | 120 |
Color: | White |
Mounting: | Recessed |
Volts AC: | 120 |
Volts DC: | 9 |
Color: | White |
Customer Reviews
No reviews for this product
(0)