Prime Chime, Wire Door Chime, Two Lighted Rectangle Doorbell Buttons

Item #: 0939376

Cat #: 18888

UPC: 767706059472

Company wide:
0 in stock
Documents & Guides
Prime Chime, Wire Door Chime, 120VAC/60Hz In, 9VAC/500mA Out, Color: White

Overview

Prime Chime, Wire Door Chime, 120VAC/60Hz In, 9VAC/500mA Out, Color: White
Also known as: 767706059472, 18888, NCR18888

Specifications

Mounting: Recessed
Volts DC: 9
Volts AC: 120
Color: White
Mounting: Recessed
Volts AC: 120
Volts DC: 9
Color: White