14 AWG MTW, Yellow w/ Black Stripe, 500'

Item #: 0939251

Cat #: 14MTWSTRYELBLAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 41-Strand, Copper Wire, Yellow w/ Black Stripe, 600V, Machine Tool Wire, 500' Spool.

Overview

14 AWG, MTW, 41-Strand, Copper Wire, Yellow w/ Black Stripe, 600V, Machine Tool Wire, 500' Spool.
Also known as: 14MTWSTRYELBLAX500

Specifications

Color: Yellow/Black
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Yellow/Black
Volts AC: 600
Gauge: 14 AWG
Material: Copper
Conductors: 1
Stranding: Stranded