Foam Carrier, 1", 5/Bag

Item #: 0939239

Cat #: 31-468

UPC: 783250558766

$ 87.40 EA
Company wide:
0 in stock
Documents & Guides
Foam Carrier, Diameter: 1 inch, Includes: 5/Bag

Overview

Foam Carrier, Diameter: 1 inch, Includes: 5/Bag
Also known as: 783250558766, 31-468, IDE31468, rats

Specifications

Diameter: 1 in
Diameter: 1 in