Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Gray 5'

Item #: 0939232

Cat #: 6D460-5S

UPC: 078477345078

Call for price
Company wide:
0 in stock
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 5 ft.

eXtreme 6+ SlimLine Patch Cord, CAT 6, 5-Foot Length, Grey

Also known as: 078477345078, 6D460-5S, LEV6D4605S

Specifications

Gauge: 24 AWG
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Gauge: 24 AWG
Material: Copper
Color: Gray
Length: 5 ft
Conductors: 4 Pair