Pcord C6 Utp 10' Bl

Item #: 0939231

Cat #: 6D460-10L

UPC: 078477345221

$ 14.16 EA
Company wide:
9 in stock
Leviton 6d460-10l Extreme 6+ Slimline Patch Cord, Cat 6, 10-foot Length, Blue

Overview

Leviton 6d460-10l Extreme 6+ Slimline Patch Cord, Cat 6, 10-foot Length, Blue

eXtreme 6+ SlimLine Patch Cord, CAT 6, 10-Foot Length, Blue

Also known as: 078477345221, 6D460-10L, LEV6D46010L

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Length: 10 ft
Gauge: 24 AWG
Material: Copper
Color: Blue
Length: 10 ft