Virtua V4 Protective Eyewear, Anti-Fog Clear Lens, Black Frameless

Item #: 0939201

Cat #: 11670-00000-20

UPC: 078371620349

Company wide:
0 in stock
Documents & Guides
Virtua V4 Protective Eyewear, Anti-Fog Clear Lens, Black FramelessProtective Eyewear, Virtua V4, Black Frameless, Lens: Clear, Anti-Fog Polycarbonate.

Overview

Virtua V4 Protective Eyewear, Anti-Fog Clear Lens, Black FramelessProtective Eyewear, Virtua V4, Black Frameless, Lens: Clear, Anti-Fog Polycarbonate.

Lightweight, unisex Virtua V4 protective eyewear combines versatility and value with wraparound coverage, anti-fog polycarbonate lens for a comfortable, contoured fit. The Virtua V4 protective eyewear line combines outstanding style, protection and affordability, all while offering wraparound coverage and soft, duaL-injected temples that help relieve hot spots around the ears. Designed for indoor or outdoor use, Virtua V4 protective eyewear is a valuable choice in vision safety. - Clear hard coat lens - Black/gray frame - Polycarbonate lens absorbs 99.9% UV - Meets the High Impact Requirements of ANSI Z87.1-2015 - 20 safety glasses per case

Also known as: 078371620349, 11670-00000-20, MMM11670

Specifications

Color: Black
Color: Black