2" ENT Coupling, Gray

Item #: 0939107

Cat #: KC35

UPC: 622454243521

$ 8.53 EA
Company wide:
0 in stock
Documents & Guides
2" ENT Coupling, Gray, KWIKON

Overview

2" ENT Coupling, Gray, KWIKON
Also known as: 622454243521, KC35, KRAKC35

Specifications

Color: Gray
Diameter: 2 in
Color: Gray
Diameter: 2 in