
15 Amp, 120V AC, Molded Plug & 3-Tap Connector, 12/3 SEOW Cord
Item #: 0939071
Cat #: 260200086
UPC: 024098902145
$ 66.27 EA
Company wide:
43
in stock
Documents & Guides
15 Amp, 120 Volt, 2 ft. Cord Set, Molded-On NEMA Plug (5-15P) and Triple-Tap Connector (5-15R), Straight Blade, Automatic Reset GFCI Device, 12-3 SEOW Cord.
Overview
15 Amp, 120 Volt, 2 ft. Cord Set, Molded-On NEMA Plug (5-15P) and Triple-Tap Connector (5-15R), Straight Blade, Automatic Reset GFCI Device, 12-3 SEOW Cord.
Also known as: 024098902145, 260200086, SWC260200086
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Volts AC: | 120 |
| Gauge: | 12 AWG |
| Type: | GFCI |
| Amps: | 15 |
| Length: | 24 in , 2 ft |
| Color: | Yellow |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Type: | GFCI |
| Length: | 24 in , 2 ft |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Amps: | 15 |
| Color: | Yellow |