5 IN EXP DEFLECTION FITTING

Item #: 0939030

Cat #: DX500

UPC: 783126115451

$ 3574.80 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type DX Deflection/Expansion Fitting, Trade Size: 5 IN, 7-1/4 IN Outside Diameter, Length: 9.38 IN, Flexibility: RMC And IMC, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, Enclosure: NEMA 4, UL File Number E-11853, UL 514B, CSA C22.2 No.18.3, CSA 11584, NEMA : FB-1, For Rigid Conduit And IMC

Overview

OZ-Gedney Type DX Deflection/Expansion Fitting, Trade Size: 5 IN, 7-1/4 IN Outside Diameter, Length: 9.38 IN, Flexibility: RMC And IMC, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, Enclosure: NEMA 4, UL File Number E-11853, UL 514B, CSA C22.2 No.18.3, CSA 11584, NEMA : FB-1, For Rigid Conduit And IMC
Also known as: 783126115451, DX500, OZGDX500

Specifications

Material: Bronze
Diameter: 5 in
Length: 9 3/8 in
Material: Bronze
Length: 9 3/8 in
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)