Fluorescent High Bay Fixture, 4', 6-Lamp, T5HO, 54W, 120-277V

Item #: 0939020

Cat #: IBZ654WD

UPC: 745973201909

Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent High Bay Fixture, 4 foot, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Distribution: Narrow distribution, <5% uplight, Shielding: No shielding, Ballast Configuration: (1) 2-lamp and (1) 4-lamp ballast.

Overview

Fluorescent High Bay Fixture, 4 foot, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Distribution: Narrow distribution, <5% uplight, Shielding: No shielding, Ballast Configuration: (1) 2-lamp and (1) 4-lamp ballast.
Also known as: 745973201909, IBZ654WD, LITIBZ654WD

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in