1hp,1760rpm,3ph,60hz,56c,3519m,tefc,f1,n

Item #: 0938996

Cat #: CEM3546

UPC: 781568422670

Call for price
Company wide:
0 in stock
Documents & Guides
1hp,1760rpm,3ph,60hz,56c,3519m,tefc,f1,n

Overview

1hp,1760rpm,3ph,60hz,56c,3519m,tefc,f1,n
Also known as: 781568422670, CEM3546, BLMCEM3546

Specifications

Horsepower: 1
Phase: 3
Volts AC: 230, 460
Material: Steel
Mounting: Foot
Amps: 3.100
Family / Style: 3520M
Size: 56C
Amps Range: 1.500 - 3.100
Horsepower: 1
Volts AC: 230, 460
Mounting: Foot
Family / Style: 3520M
Amps Range: 1.500 - 3.100
Phase: 3
Material: Steel
Amps: 3.100
Size: 56C