Heavy Duty Safety Switch

Item #: 0938941

Cat #: DH226NWK

UPC: 782114371220

$ 38617.14 EA
Company wide:
0 in stock
Documents & Guides
600 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 4x

Overview

600 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 4x
Also known as: 782114371220, DH226NWK, CUTDH226NWK

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 600
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 4X