Soft Starter 290mm 420a

Item #: 0938915

Cat #: S801+V42N3S

UPC: 786685846217

$ 14824.23 EA
Company wide:
0 in stock

Overview

C-H S801+V42N3S MOTOR CONTROL
Also known as: 786685846217, S801+V42N3S, CUTS801+V42N3S

Specifications

Horsepower: 450, 400, 125, 500, 150, 350, 200
Phase: 3
Volts DC Control: 24
Mounting: Panel
Poles: 3
Amps: 420
Volts AC Control: 24
Size: Frame V
Volts AC Range: 200 - 600
Horsepower: 450, 400, 125, 500, 150, 350, 200
Volts DC Control: 24
Poles: 3
Volts AC Control: 24
Volts AC Range: 200 - 600
Phase: 3
Mounting: Panel
Amps: 420
Size: Frame V