Two Door Disconnect Enclosure

Item #: 0938896

Cat #: A72X6112LPFTCG

UPC: 783510256654

$ 7282.44 EA
Company wide:
0 in stock
Two Door Disconnect Enclosure, Bulletin A21 (two-door Type 12 Disconnect Enclosures - Two-door Type 12 Enclosures For Flange-mounted Disconnects - On The Rightflange), Size/dims: 72.12x61.75x12.12, Material: Steel, Finish: Gray

Overview

Two Door Disconnect Enclosure, Bulletin A21 (two-door Type 12 Disconnect Enclosures - Two-door Type 12 Enclosures For Flange-mounted Disconnects - On The Rightflange), Size/dims: 72.12x61.75x12.12, Material: Steel, Finish: Gray

A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.

Also known as: 783510256654, A72X6112LPFTCG, HOFA72X6112LPFTCG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Finish: Powder Coated
Width: 61.750 in
Depth: 12.120 in
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Width: 61.750 in
Material: Steel
Finish: Powder Coated
Depth: 12.120 in