UTB 1PAIR PLUGABLE ISO SIGNAL GND 60V 2A 20KA

Item #: 0938870

Cat #: UTB60SPG

UPC: 782856622109

$ 271.32 EA
Company wide:
0 in stock
Documents & Guides
UTB 1PAIR PLUGABLE ISO SIGNAL GND 60V 2A 20KA

Overview

UTB 1PAIR PLUGABLE ISO SIGNAL GND 60V 2A 20KA
Also known as: 782856622109, UTB60SPG, CADUTB60SPG

Specifications

No Specifications Available