LED Downlight

Item #: 0938853
Cat #: CR6-625L-27K-12-E26
UPC: 810048024070
Call for price
Company wide:
0 in stock
LED Module, 6", 120V, 9.5W, 625 Lumens, 2700K, 90CRI, E26, White, Dimmable

Overview

LED Module, 6", 120V, 9.5W, 625 Lumens, 2700K, 90CRI, E26, White, Dimmable
The CR6 LED downlight delivers up to 800 lumens of exceptional 90+ CRI light while achieving up to 67 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and highquality light of Cree TrueWhite Technology. The CR6 is available in warm and cool color temperatures, and has a variety of trim options. It easily installs into most standard six-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting
Also known as: 810048024070, CR6-625L-27K-12-E26, CLLCR6625L27K12E26

Specifications

Type: Module, Downlight
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Type: Module, Downlight
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Wattage: 9.500
Base: Medium Screw (E26)
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)