Universal Transient Barrier, Dual Pair, 21-42 VAC, 30-60 VDC Un

Item #: 0938828

Cat #: UTB60DP

UPC: 782856622208

$ 421.30 EA
Company wide:
0 in stock
Documents & Guides
Universal Transient Barrier, Dual Pair, 21-42 VAC, 30-60 VDC Un

Overview

Universal Transient Barrier, Dual Pair, 21-42 VAC, 30-60 VDC Un

Compact design universal transient barrier provides protection of low-voltage circuits and transducers.

Also known as: 782856622208, UTB60DP, CADUTB60DP

Features & Benefits

  • Compact design universal transient barrier provides protection of low-voltage circuits and transducers
  • Separate plug and base design allows hot swappable module replacement
  • Multi-stage protection and fine over-voltage protection helps ensure lowest residual surge voltages reach sensitive equipment
  • Common-mode and differential-mode protection protects against both possible surge conditions
  • Surge rating to 20 kA 8/20 μs is ideal for exposed wiring
  • Allows for protection of 25 analog signals or 50 digital signals per linear foot (0,3 m) of DIN rail space

Specifications

Width: 2 in
Mounting: DIN Rail
Material: Thermoplastic
Height: 90 in
IP/NEMA Rating: IP20
Depth: 3.350 in
Width: 2 in
Material: Thermoplastic
IP/NEMA Rating: IP20
Mounting: DIN Rail
Height: 90 in
Depth: 3.350 in