334' Cable Kit

Item #: 0938810

Cat #: N1C085

UPC: 620713030110

$ 553.38 EA
Company wide:
4 in stock
Documents & Guides
334' Cable Kit, 120V, 8.6A, Coverage: 85 ft².

Overview

334' Cable Kit, 120V, 8.6A, Coverage: 85 ft².
Also known as: 620713030110, N1C085, NUHN1C085

Specifications

Volts AC: 120
Width: 334 ft
Volts AC: 120
Width: 334 ft

Customer Reviews

No reviews for this product
(0)