Rack Angles, Steel, 77.63

Item #: 0938794

Cat #: ARA8419THG

UPC: 783510138134

$ 405.72 EA
Company wide:
0 in stock
HOFF ARA8419THG RACK ANGLEA38

Overview

HOFF ARA8419THG RACK ANGLEA38

Rack Angles are used to install 19-in. wide equipment in 25.5-in. wide enclosures and 23-in. wide equipment in 36-in. wide enclosures. Order two sets for 52- and 72-in. wide two-door enclosures. Rack Angles have square holes spaced to meet EIA 310-D standards. Mount to factory-drilled holes in top and bottom of front flange. Purchase clip nuts, catalog number AN1032, separately for component mounting.

Also known as: 783510138134, ARA8419THG, HOFARA8419THG

Features & Benefits

  • Used to install standard rack mounted equipment in enclosures that have back panel mounting provisions

Specifications

Material: Steel
Finish: Galvanized
Weight: 24 lbs
Material: Steel
Weight: 24 lbs
Finish: Galvanized