This product has been discontinued.
2
more

AC Power Surge Protective Device, 50kAIC, 120/240VAC, 1PH/3W, Load Center Protection
Item #: 0938790
Cat #: THQLSURGE
UPC: 783164114317
Company wide:
0
in stock
Discontinued
Documents & Guides
AC Power Surge Protective Device, Plug-On, 50 kAIC, 120/240 Volt AC, 1-Phase/3-Wire, Load Center Protection
Overview
AC Power Surge Protective Device, Plug-On, 50 kAIC, 120/240 Volt AC, 1-Phase/3-Wire, Load Center Protection
The THQLSURGE is designed for service entrance or subpanel locations. It provides small, easy to install surge protection for the entire home or office. The surge protective device consists of monolithic, high energy metal oxide varistors per mode with integral thermal and overcurrent protection. An illuminated LED indicates the proper function of the protective elements. The THQLSURGE conveniently connects inside the GE PowerMark load center, directly onto the bus, like a circuit breaker, providing surge protective elements for the entire panel and all attached loads.
Also known as: 783164114317, THQLSURGE, ABBTHQLSURGE
Specifications
| Volts AC: | 120, 240 |
| Mounting: | Plug |
| Type: | Breaker, Surge Protection |
| Volts AC: | 120, 240 |
| Type: | Breaker, Surge Protection |
| Mounting: | Plug |