Double Channel Bracket, 18", Steel

Item #: 0938771

Cat #: B297-18ZN

UPC: 781011529338

$ 366.18 EA
Company wide:
0 in stock
Documents & Guides
Double Channel Bracket, Length: 18 Inch, Material: Steel, Finish: Zinc Plated,

Overview

Double Channel Bracket, Length: 18 Inch, Material: Steel, Finish: Zinc Plated,
Also known as: 781011529338, B297-18ZN, BLIB29718ZN

Specifications

Material: Steel
Length: 18 in
Material: Steel
Length: 18 in