AREALIGHT 52W NEUT. 5T CLEAR L

Item #: 0938746

Cat #: ALED5T52N

UPC: 019813038933

$ 892.20 EA
Company wide:
0 in stock
Documents & Guides
AREALIGHT 52W LED NEUTRAL LED 5T CLEAR LENSBronze

Overview

AREALIGHT 52W LED NEUTRAL LED 5T CLEAR LENSBronze
Also known as: 019813038933, ALED5T52N, RABALED5T52N

Specifications

Wattage: 52
Color: Bronze
Light Technology: LED
Wattage: 52
Light Technology: LED
Color: Bronze