18W GU24 18W 4-Pin Electronic CFL Lampholder

Item #: 0938721

Cat #: 80-1853

UPC: 045923818530

Company wide:
0 in stock
Documents & Guides
Smooth Phenolic Self-Ballasted CFL Lampholder; 277V, 60Hz, 0.20A; 18W G24q-2 And GX24q-2; 2" Height; 1-1/2" Width

Overview

Smooth Phenolic Self-Ballasted CFL Lampholder; 277V, 60Hz, 0.20A; 18W G24q-2 And GX24q-2; 2" Height; 1-1/2" Width
Also known as: 045923818530, 80-1853, SAT801853

Specifications

Volts AC: 277
Light Technology: CFL
Dimmable: No
Volts AC: 277
Dimmable: No
Light Technology: CFL