
Electronic Ballast, 4-Lamp, 120-277V
Item #: 0938711
Cat #: IOPA-4P32-LW-N-35M
UPC: 781087115275
$ 47.22 EA
Company wide:
0
in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (4) F32T8 or (4) F32T8/ES (25W, 28, 32W).
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (4) F32T8 or (4) F32T8/ES (25W, 28, 32W).
Also known as: 781087115275, IOPA-4P32-LW-N-35M, ADVIOPA4P32LWN35M
Specifications
| Type: | Instant Start, Electronic |
| Wattage: | 32, 28, 25 |
| Volts AC: | 277 |
| Shape: | T8 (Tubular) |
| Family / Style: | Optanium |
| Type: | Instant Start, Electronic |
| Volts AC: | 277 |
| Family / Style: | Optanium |
| Wattage: | 32, 28, 25 |
| Shape: | T8 (Tubular) |