DP STARTER 2P OPEN 40A 120V COIL 24-40A COM CTL

Item #: 0938663

Cat #: B27CNE40A040

UPC: 782116918867

$ 873.06 EA
Company wide:
0 in stock
Documents & Guides
DP STARTER 2P OPEN 40A 120V COIL 24-40A COM CTL

Overview

DP STARTER 2P OPEN 40A 120V COIL 24-40A COM CTL

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.

Also known as: 782116918867, B27CNE40A040, CUTB27CNE40A040

Specifications

Type: Non-Reversing
Type: Non-Reversing