Mechanical Lug, 2-Conductor, 2-Hole Mount, Aluminum, 300 - 800 MCM

Item #: 0938657

Cat #: K2A40U2N

UPC: 781810600405

Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Aluminum, 2 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 300 MCM to 800 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch

Overview

Mechanical Lug, Aluminum, 2 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 300 MCM to 800 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch

These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance.

Also known as: 781810600405, K2A40U2N, BURK2A40U2N

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 300 - 800
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 300 - 800