Occupancy Sensor Switch Dimmer, 6A, Maestro, BR

Item #: 0938643

Cat #: MS-OPS6M2-DV-BR

UPC: 027557984102

$ 52.29 EA
Company wide:
0 in stock
Maestro Occupancy Sensor Switch Dimmer & Fan Control, 120/277V, 3/6A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Field-of-View, Color: Brown.

Overview

Maestro Occupancy Sensor Switch Dimmer & Fan Control, 120/277V, 3/6A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Field-of-View, Color: Brown.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557984102, MS-OPS6M2-DV-BR, LUTMSOPS6M2DVBR

Specifications

Amps: 6, 3
Color: Brown
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Type: Occupancy
Angle: 180°
Amps: 6, 3
Family / Style: Maestro
Mounting: Knuckle
Angle: 180°
Color: Brown
Poles: 1
Type: Occupancy